Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Gray, Size: S, Left and Right Hand

  • Item # 5AJ44
  • Mfr. Model # 5AJ44
Cowhide Leather Work Gloves, Safety Cuff, Gray, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cowhide, Goatskin, and Pigskin Leather Palm Gloves
Safety cuff and gauntlet styles feature leather-wrapped index finger, fingertips, knuckle strap, and pull with striped canvas back and wing thumb. Double palm has extra layer of leather in high-wear areas
Show More Close
 

Technical Specifications

Item # 5AJ44
Mfr. Model # 5AJ44
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.34 lbs
Country of Origin Bangladesh *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Insulated No
Glove Size S
Glove Leather Grade A
Color Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms