Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Knit Wrist Cuff, Blue/Gray, Size: S, Left and Right Hand

  • Item # 5AJ42
  • Mfr. Model # 5AJ42
Cowhide Leather Work Gloves, Knit Wrist Cuff, Blue/Gray, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These split leather gloves feature a leather cowhide palm, which offers excellent abrasion resistance, breathability, and thermal protection. They also feature a seamless, stretchable rib knit wrist to provide a comfortable, secure fit. Gloves fit under clothing sleeves to keep cold air out.
Show More Close
 

Technical Specifications

Item # 5AJ42
Mfr. Model # 5AJ42
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.23 lbs
Country of Origin Bangladesh *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Clute
Leather Glove Item Leather Work Gloves
Thumb Style Straight
Cuff Knit Wrist
Glove Back Material Cotton
Insulated No
Glove Size S
Glove Leather Grade A
Application Construction, Landscaping, HVAC, Warehousing, General Purpose
Color Blue/Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms