Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Gray, Size: XL, Left and Right Hand

  • Item # 5AJ37
  • Mfr. Model # 5AJ37
  • (1)
Cowhide Leather Work Gloves, Safety Cuff, Gray, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Economy split cowhide gloves with striped cotton back. Feature leather-wrapped index finger, fingertips, knuckle strap, and pull with striped canvas back and wing thumb.
Show More Close
 

Technical Specifications

Item # 5AJ37
Mfr. Model # 5AJ37
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.32 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Insulated No
Glove Size XL
Glove Leather Grade B, C
Color Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms