Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Pearl Gray, Size: M, Left and Right Hand

  • Item # 4TJU4
  • Mfr. Model # 4TJU4
Cowhide Leather Work Gloves, Safety Cuff, Pearl Gray, Size: M, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TJU4
Mfr. Model # 4TJU4
UNSPSC #46181504
Shipping Weight 0.47 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cowhide
Insulated No
Glove Size M
Application Construction, Carpentry, HVAC, Landscaping, General Purpose
Color Pearl Gray
Lining Fleece
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms