Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Knit Wrist Cuff, High Visibility Lime, Size: XL, Left and Right Hand

  • Item # 4NHF3
  • Mfr. Model # 4NHF3
Cowhide Leather Work Gloves, Knit Wrist Cuff, High Visibility Lime, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Gunn cut gloves feature 3M™ Scotchlite™ reflective material. Polyester oxford, reflective material on back and knuckle strap. 3M™ Thinsulate™ insulation for cold conditions.
Show More Close
 

Technical Specifications

Item # 4NHF3
Mfr. Model # 4NHF3
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.43 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Knit Wrist
Glove Back Material Polyester
Insulated No
Glove Size XL
Glove Leather Grade A
Application Construction, Road Crew, Warehousing, Cold Storage, General Purpose
Color High Visibility Lime
Lining Insulated
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms