Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Hi-Visibility Orange, Size: S, Left and Right Hand

  • Item # 4NHE1
  • Mfr. Model # 4NHE1
Cowhide Leather Work Gloves, Safety Cuff, Hi-Visibility Orange, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable gloves have 3M™ Scotchlite™ reflective material on back and knuckle strap to make your hands—and you—more visible for improved safety when working in dark environments. Standard shoulder split cowhide construction protects hands from abrasion and cuts. Safety cuff.
Show More Close
 

Technical Specifications

Item # 4NHE1
Mfr. Model # 4NHE1
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.27 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Polyester
Insulated No
Glove Size S
Glove Leather Grade A
Application Construction, Warehousing, Road Crew, Traffic Safety
Color Hi-Visibility Orange
Lining White Non-Woven Fabric
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
Standards ANSI/ISEA 107-2004
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms