Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Gray, Size: S, Left and Right Hand

  • Item # 4NHC7
  • Mfr. Model # 4NHC7
Cowhide Leather Work Gloves, Safety Cuff, Gray, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Cowhide, Goatskin, and Pigskin Leather Palm Gloves
Safety cuff and gauntlet styles feature leather-wrapped index finger, fingertips, knuckle strap, and pull with striped canvas back and wing thumb. Double palm has extra layer of leather in high-wear areas
Show More Close
 

Technical Specifications

Item # 4NHC7
Mfr. Model # 4NHC7
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.33 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton Canvas
Insulated No
Glove Size S
Glove Leather Grade A
Application Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Color Gray
Lining Fleece
Hand Left and Right
Leather Palm Process Double Chrome Tanned
Leather Palm Type Split
Stitching Material Aramid
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms