Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Knit Wrist Cuff, Blue/Gray, Size: L, Left and Right Hand

  • Item # 4AZ97
  • Mfr. Model # 4AZ97
Cowhide Leather Work Gloves, Knit Wrist Cuff, Blue/Gray, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Split leather gloves have a leather cowhide palm, which offers excellent abrasion resistance, breathability, and thermal protection.
Show More Close
 

Technical Specifications

Item # 4AZ97
Mfr. Model # 4AZ97
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.3 lbs
Country of Origin Bangladesh *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Clute
Leather Glove Item Leather Work Gloves
Thumb Style Straight
Cuff Knit Wrist
Glove Back Material Cotton
Insulated No
Glove Size L
Glove Leather Grade A
Application Construction, Landscaping, HVAC, Warehousing, General Purpose
Color Blue/Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms