Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Black/Barley, Size: M, Left and Right Hand

  • Item # 48WU30
  • Mfr. Model # 48WU30
Cowhide Leather Work Gloves, Safety Cuff, Black/Barley, Size: M, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Combining the abrasion resistance and thermal protection of cowhide leather with the breathability and comfort of a cotton back, these CondorĀ® work gloves can help keep you on-task through a long day. Sturdy striped-back gloves have strong polyester stitching. Plus you get the extra dexterity of unlined construction.
Show More Close
 

Technical Specifications

Item # 48WU30
Mfr. Model # 48WU30
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.42 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton, Polyester
Insulated No
Glove Size M
Glove Leather Grade A, B
Application General Purpose
Color Black/Barley
Lining Fleece
Hand Left and Right
Leather Palm Process Full-Grain
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms