Check Availability
  • Leather Work and Drivers Gloves
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Cream/Orange, Size: XL, Left and Right Hand

  • Item # 48WT91
  • Mfr. Model # 48WT91
Cowhide Leather Work Gloves, Safety Cuff, Cream/Orange, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Warmth, comfort, and breathability are designed into these gunn-cut CondorĀ® insulated leather palm work gloves that will stand up to heavy-duty jobs. Tucked away at the base of 2 fingers, the reinforced seam won't bug you while you're working.
Durable, smooth grain cowhide leather offers excellent abrasion and heat resistance.
Show More Close
 

Technical Specifications

Item # 48WT91
Mfr. Model # 48WT91
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.51 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Insulated No
Glove Size XL
Glove Leather Grade A, B
Application General Purpose
Color Cream/Orange
Lining Thinsulate
Hand Left and Right
Leather Palm Process Tanned
Leather Palm Type Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms