Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Cream/Orange, Size: M, Left and Right Hand

  • Item # 48WT89
  • Mfr. Model # 48WT89
Cowhide Leather Work Gloves, Safety Cuff, Cream/Orange, Size: M, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Warmth, comfort, and breathability are designed into these gunn-cut CondorĀ® insulated leather palm work gloves that will stand up to heavy-duty jobs. Tucked away at the base of 2 fingers, the reinforced seam won't bug you while you're working.
Durable, smooth grain cowhide leather offers excellent abrasion and heat resistance.
Show More Close
 

Technical Specifications

Item # 48WT89
Mfr. Model # 48WT89
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.49 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Insulated No
Glove Size M
Glove Leather Grade A, B
Application General Purpose
Color Cream/Orange
Lining Thinsulate
Hand Left and Right
Leather Palm Process Tanned
Leather Palm Type Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms