Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Gauntlet Cuff, Blue/Gold, Size: L, Left and Right Hand

  • Item # 3BA34
  • Mfr. Model # 3BA34
Cowhide Leather Work Gloves, Gauntlet Cuff, Blue/Gold, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Featuring a striped cotton back, these gloves feature no seam in wear area, wing thumb, and wrapped fingertips.
Show More Close
 

Technical Specifications

Item # 3BA34
Mfr. Model # 3BA34
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.58 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Gauntlet
Glove Back Material Cotton
Insulated No
Glove Size L
Glove Leather Grade A, B
Color Blue/Gold
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov