Check Availability
  • Leather Work and Drivers Gloves
  • CONDOR 

    Cowhide Leather Work Gloves, Rubberized Safety Cuff, Gray, Size: XL, Left and Right Hand

  • Item # 3AD39
  • Mfr. Model # 3AD39
Cowhide Leather Work Gloves, Rubberized Safety Cuff, Gray, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These gloves feature a leather-wrapped index finger, fingertips, and knuckle strap. Kevlar® stitching makes the seams durable and strong. The absorbent fleece lining is sewn into the thumb and forefinger to provide extra warmth and comfort. These rubberized safety cuff gloves have a cotton back.
Show More Close
 

Technical Specifications

Item # 3AD39
Mfr. Model # 3AD39
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.5 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Rubberized Safety
Glove Back Material Cotton
Insulated No
Glove Size XL
Glove Leather Grade A
Color Gray
Lining Fleece
Hand Left and Right
Leather Palm Process Double Chrome Tanned
Leather Palm Type Split
Stitching Material Aramid
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms