Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Hi-Visibility Lime, Size: S, Left and Right Hand

  • Item # 2RA28
  • Mfr. Model # 2RA28
Cowhide Leather Work Gloves, Safety Cuff, Hi-Visibility Lime, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Durable Condor® leather gloves have 3M™ Scotchlite™ reflective material on back and knuckle strap to make your hands—and you—more visible for improved safety when working in dark environments. Recommended for construction, warehouse, road crew, and traffic safety applications. Standard shoulder split cowhide construction protects hands from abrasion and cuts. Leather-wrapped index fingers and tips provide additional abrasion resistance. Gunn cut with safety cuff with elastic shirred back and wing thumb. A grade leather.
Show More Close
 

Technical Specifications

Item # 2RA28
Mfr. Model # 2RA28
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.5 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Polyester
Insulated No
Glove Size S
Glove Leather Grade B, C
Application Construction, Warehousing, Road Crew, Traffic Safety
Color Hi-Visibility Lime
Lining White Non-Woven Fabric
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
Standards ANSI/ISEA 107-2004
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms