Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Gauntlet Cuff, Gray, Size: S, Left and Right Hand

  • Item # 2MDD7
  • Mfr. Model # 2MDD7
Cowhide Leather Work Gloves, Gauntlet Cuff, Gray, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These full split cowhide leather gloves offer protection for the front and back of the hand.
Show More Close
 

Technical Specifications

Item # 2MDD7
Mfr. Model # 2MDD7
UNSPSC #46181504
Catalog Page 1701
Shipping Weight 0.05 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Gauntlet
Glove Back Material Cowhide
Insulated No
Glove Size S
Glove Leather Grade A
Color Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov