Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Gauntlet Cuff, Gray, Size: S, Left and Right Hand

  • Item # 2MDD3
  • Mfr. Model # 2MDD3
Cowhide Leather Work Gloves, Gauntlet Cuff, Gray, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These rugged gloves have double palms with an extra layer of leather in high-wear areas, while leather-wrapped index finger, fingertips, and knuckle strap provide additional abrasion resistance for the back of the hand.
Show More Close
 

Technical Specifications

Item # 2MDD3
Mfr. Model # 2MDD3
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.3 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Gauntlet
Glove Back Material Cotton
Insulated No
Glove Size S
Glove Leather Grade A
Color Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms