Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Gauntlet Cuff, Gray, Size: S, Left and Right Hand

  • Item # 2MDC4
  • Mfr. Model # 2MDC4
Cowhide Leather Work Gloves, Gauntlet Cuff, Gray, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These gloves have a striped cotton back for improved breathability, while the leather-wrapped fingertips, index finger, and knuckle strap provide additional abrasion resistance.
Show More Close
 

Technical Specifications

Item # 2MDC4
Mfr. Model # 2MDC4
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.3 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Gauntlet
Glove Back Material Cotton
Insulated No
Glove Size S
Glove Leather Grade A, B
Color Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms