Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Gray, Size: 2XL, Left and Right Hand

  • Item # 2MDA9
  • Mfr. Model # 2MDA9
Cowhide Leather Work Gloves, Safety Cuff, Gray, Size: 2XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These split cowhide gloves feature leather-wrapped index finger, fingertips, knuckle strap, and pull, with a striped canvas back and wing thumb.
Show More Close
 

Technical Specifications

Item # 2MDA9
Mfr. Model # 2MDA9
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.41 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Insulated No
Glove Size 2XL
Glove Leather Grade B, C
Color Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov