Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Gray, Size: L, Left and Right Hand

  • Item # 2MDA6
  • Mfr. Model # 2MDA6
  • (1)
Cowhide Leather Work Gloves, Safety Cuff, Gray, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These split cowhide leather-palm gloves feature leather-wrapped fingertips, index finger, and knuckle strap for additional back-of-hand protection. The cotton back provides excellent breathability.
Show More Close
 

Technical Specifications

Item # 2MDA6
Mfr. Model # 2MDA6
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.3 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Insulated No
Glove Size L
Glove Leather Grade B, C
Color Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms