Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Rubberized Safety Cuff, Gray, Size: L, Left and Right Hand

  • Item # 2AP24
  • Mfr. Model # 2AP24
Cowhide Leather Work Gloves, Rubberized Safety Cuff, Gray, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® leather palm gloves feature leather-wrapped index, finger, fingertips, and knuckle strap. Kevlar® stitching makes the seams durable and strong. Absorbent fleece lining is sewn into thumb and forefinger to provide extra warmth and comfort. Rubberized safety cuff gloves have cotton back. Gunn cut with wing thumb style. Select split cowhide is A grade leather.
Show More Close
 

Technical Specifications

Item # 2AP24
Mfr. Model # 2AP24
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.5 lbs
Country of Origin Bangladesh *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Rubberized Safety
Glove Back Material Cotton
Insulated No
Glove Size L
Glove Leather Grade A
Color Gray
Lining Fleece
Hand Left and Right
Leather Palm Process Double Chrome Tanned
Leather Palm Type Split
Stitching Material Aramid
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms