Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Blue/Green/Gray, Size: L, Left and Right Hand

  • Item # 2AH54
  • Mfr. Model # 2AH54
Cowhide Leather Work Gloves, Safety Cuff, Blue/Green/Gray, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These safety-cuff leather gloves are designed to protect wrists while allowing for easy movement and removal of gloves in emergency situations. The rugged, split cowhide construction features an extra layer of leather in high-wear areas for additional abrasion resistance. Ideal for general purpose, maintenance, and moderate heat applications.
Show More Close
 

Technical Specifications

Item # 2AH54
Mfr. Model # 2AH54
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.5 lbs
Country of Origin Bangladesh *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Insulated No
Glove Size L
Glove Leather Grade A
Color Blue/Green/Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split/Double Palm
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms