Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Gray/Blue, Size: XL, Left and Right Hand

  • Item # 20GY99
  • Mfr. Model # 20GY99
Cowhide Leather Work Gloves, Safety Cuff, Gray/Blue, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cowhide palm construction in these gloves helps to provide comfort, durability, dexterity, and abrasion resistance. The cotton and polyester back also offers improved breathability, while the leather-wrapped fingertips, index finger, and knuckle strap provide additional abrasion resistance. Use in construction, carpentry, landscaping, warehousing,
electrical, HVAC, ranching, and in general purpose applications.
Show More Close
 

Technical Specifications

Item # 20GY99
Mfr. Model # 20GY99
UNSPSC #46181504
Shipping Weight 0.389 lbs
Country of Origin China *
Item Leather Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton, Polyester
Insulated No
Glove Size XL
Glove Leather Grade B, C
Application General Purpose
Color Gray/Blue
Lining Jersey
Hand Left and Right
Leather Palm Process Full-Grain
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms