Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Blue/Tan, Size: S, Left and Right Hand

  • Item # 1H030
  • Mfr. Model # 1H030
Cowhide Leather Work Gloves, Safety Cuff, Blue/Tan, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Cowhide palm construction in these gloves helps to provide comfort, durability, dexterity, and abrasion resistance. The cotton back also offers improved breathability, while the leather-wrapped fingertips, index finger, and knuckle strap provide additional abrasion resistance. Use in construction, gardening, general assembly, maintenance, and welding.
Show More Close
 

Technical Specifications

Item # 1H030
Mfr. Model # 1H030
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.4 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Insulated No
Glove Size S
Glove Leather Grade A, B
Color Blue/Tan
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms