Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Gray, Size: S, Left and Right Hand

  • Item # 5PE81
  • Mfr. Model # 5PE81
Cowhide Drivers Gloves, Shirred Wrist Cuff, Gray, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

CondorĀ® leather driver's gloves are made from split cowhide. These work gloves feature excellent abrasion resistance, breathability, and thermal protection. Comfortable gunn cut gloves have straight thumb and shirred elastic wrist for a better fit. B/C grade leather.
Show More Close
 

Technical Specifications

Item # 5PE81
Mfr. Model # 5PE81
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.26 lbs
Country of Origin Bangladesh *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Straight
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size S
Glove Leather Grade B, C
Application General Work Tasks
Color Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms