Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Saddletan, Size: XL, Left and Right Hand

  • Item # 5NGP0
  • Mfr. Model # 5NGP0
Cowhide Drivers Gloves, Shirred Wrist Cuff, Saddletan, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

CondorĀ® leather driver's gloves are made from select cowhide to offer excellent abrasion resistance, breathability, and thermal protection. Reinforced palm patch for extra abrasion resistance. General-purpose gloves are great for construction, carpentry, landscaping, ranching, warehouse, electrical, and HVAC work. Keystone thumb with double-shirring on back-of-hand provides added comfort and durability. Gunn cut with shirred cuff. A/B grade leather.
Show More Close
 

Technical Specifications

Item # 5NGP0
Mfr. Model # 5NGP0
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.35 lbs
Country of Origin China *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size XL
Glove Leather Grade A, B
Application Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Color Saddletan
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms