Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Saddletan, Size: L, Left and Right Hand

  • Item # 5NGN9
  • Mfr. Model # 5NGN9
Cowhide Drivers Gloves, Shirred Wrist Cuff, Saddletan, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

CondorĀ® leather driver's gloves are made from select cowhide to offer excellent abrasion resistance, breathability, and thermal protection. Reinforced palm patch for extra abrasion resistance. General-purpose gloves are great for construction, carpentry, landscaping, ranching, warehouse, electrical, and HVAC work. Keystone thumb with double-shirring on back-of-hand provides added comfort and durability. Gunn cut with shirred cuff. A/B grade leather.
Show More Close
 

Technical Specifications

Item # 5NGN9
Mfr. Model # 5NGN9
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.32 lbs
Country of Origin China *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size L
Glove Leather Grade A, B
Application Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Color Saddletan
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms