Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: XS, Left and Right Hand

  • Item # 5AJ33
  • Mfr. Model # 5AJ33
Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: XS, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These leather gloves feature a Gunn cut design and seamless back for comfort and durability. The straight thumb design features a reinforced seam for durability, and extends straight from the wrist for added flexibility.
Show More Close
 

Technical Specifications

Item # 5AJ33
Mfr. Model # 5AJ33
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.22 lbs
Country of Origin India *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Straight
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size XS
Glove Leather Grade B
Application General Work Tasks
Color Cream
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms