Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Cinch Cuff, Gold, Size: S, Left and Right Hand

  • Item # 4TJY9
  • Mfr. Model # 4TJY9
Cowhide Drivers Gloves, Cinch Cuff, Gold, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Grain Cowhide, Ball and Tape Wrist, Washable
Cinch helps keep dirt and debris from entering the glove. Gloves become more pliable after being washed. Keystone thumb and self-hemmed. Gunn cut.
Leather Driver's Gloves
Select Leather
Show More Close
 

Technical Specifications

Item # 4TJY9
Mfr. Model # 4TJY9
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.27 lbs
Country of Origin China *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Cinch
Glove Back Material Cowhide
Insulated No
Glove Size S
Glove Leather Grade A, B
Application Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Color Gold
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms