Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size: M, Left and Right Hand

  • Item # 4TJV8
  • Mfr. Model # 4TJV8
Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size: M, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Durable top leather gloves have gunn cut design with reinforced seams for increased wear life. Self-hemmed gloves feature a double-shirred wrist. Keystone thumb is double sewn with double thickness at critical wear points.
Show More Close
 

Technical Specifications

Item # 4TJV8
Mfr. Model # 4TJV8
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.31 lbs
Country of Origin India *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size M
Glove Leather Grade A
Application Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Color Off White
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms