Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Cinch Cuff, Yellow, Size: S, Left and Right Hand

  • Item # 4TJT8
  • Mfr. Model # 4TJT8
Cowhide Drivers Gloves, Cinch Cuff, Yellow, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

CONDORĀ® leather driver's gloves are made of grain cowhide with ball-and-tape wrist have keystone thumb for better wear. Cinch helps keep dirt and debris from entering the glove. Gunn cut with bound hem.
Show More Close
 

Technical Specifications

Item # 4TJT8
Mfr. Model # 4TJT8
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.18 lbs
Country of Origin India *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Cinch
Glove Back Material Cowhide
Insulated No
Glove Size S
Glove Leather Grade A, B
Application Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Color Yellow
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms