Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: L, Left and Right Hand

  • Item # 3ZL50
  • Mfr. Model # 3ZL50
Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These leather gloves feature a Gunn cut design and seamless back for comfort and durability. The straight thumb design features a reinforced seam for durability, and extends straight from the wrist for added flexibility.
Show More Close
 

Technical Specifications

Item # 3ZL50
Mfr. Model # 3ZL50
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.3 lbs
Country of Origin India *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Straight
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size L
Glove Leather Grade B
Application General Work Tasks
Color Cream
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms