Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Light Tan, Size: L, Left and Right Hand

  • Item # 3AJ48
  • Mfr. Model # 3AJ48
Cowhide Drivers Gloves, Shirred Wrist Cuff, Light Tan, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

CondorĀ® insulated driver's gloves are made from breathable, abrasion- and heat-resistant cowhide for comfort in hot or cold applications.
The Gunn cut design has a seamless back for greater comfort and reinforced seam for durability. The 1-piece thumb extends straight from the wrist. Shirred, cinched wrist helps keep the glove in place. Polyester stitching is tough and long-lasting.
Show More Close
 

Technical Specifications

Item # 3AJ48
Mfr. Model # 3AJ48
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.42 lbs
Country of Origin China *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Straight
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size L
Glove Leather Grade B, C
Color Light Tan
Lining Jersey
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms