Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: 2XL, Left and Right Hand

  • Item # 2MCZ7
  • Mfr. Model # 2MCZ7
Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: 2XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gunn cut gloves have a seamless back for greater comfort. The base of the middle 2 fingers is sewn into the palm. The reinforced seam with a welt increases the glove's durability and wear life. Shirred elastic wrist with straight thumb and index finger.
Show More Close
 

Technical Specifications

Item # 2MCZ7
Mfr. Model # 2MCZ7
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.3 lbs
Country of Origin India *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Straight
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size 2XL
Glove Leather Grade A, B
Application General Work Tasks
Color Cream
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms