Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: 2XL, Left and Right Hand

  • Item # 2MCZ6
  • Mfr. Model # 2MCZ6
Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: 2XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The gunn cut design has a seamless back for greater comfort and a reinforced seam for durability. The straight thumb is cut as 1-pc. extending straight from the wrist. Shirred double-stitched elastic back.
Show More Close
 

Technical Specifications

Item # 2MCZ6
Mfr. Model # 2MCZ6
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.25 lbs
Country of Origin China *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Straight
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size 2XL
Glove Leather Grade B
Application General Work Tasks
Color Cream
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms