Check Availability
Cowhide Drivers Gloves, Shirred Wrist Cuff, Tan, Size: M, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

CondorĀ® standard leather driver's gloves have a seamless back for greater comfort. The base of the middle 2 fingers is sewn into the palm. Reinforced seam with a welt increases the glove's durability and wear life. Features grain leather palm with split back for comfort and dexterity. Gunn cut with keystone thumb and shirred elastic back. B/C grade leather.
Show More Close
 

Technical Specifications

Item # 2ELH1
Mfr. Model # 2ELH1
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.231 lbs
Country of Origin China *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size M
Glove Leather Grade B, C
Application Industrial
Color Tan
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms