Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Pearl/Bourbon Brown, Size: 2XL, Left and Right Hand

  • Item # 29JV34
  • Mfr. Model # 29JV34
Cowhide Drivers Gloves, Shirred Wrist Cuff, Pearl/Bourbon Brown, Size: 2XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These abrasion- and tear-resistant gloves are suitable for general work tasks.
Show More Close
 

Technical Specifications

Item # 29JV34
Mfr. Model # 29JV34
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.3 lbs
Country of Origin India *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size 2XL
Glove Leather Grade A, B
Application General Purpose
Color Pearl/Bourbon Brown
Lining Unlined
Hand Left and Right
Leather Palm Process Full-Grain
Leather Palm Type Full-Grain
Stitching Material Kevlar(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms