Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Pearl/Bourbon Brown, Size: S, Left and Right Hand

  • Item # 29JV30
  • Mfr. Model # 29JV30
Cowhide Drivers Gloves, Shirred Wrist Cuff, Pearl/Bourbon Brown, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These abrasion- and tear-resistant gloves are suitable for general work tasks.
Show More Close
 

Technical Specifications

Item # 29JV30
Mfr. Model # 29JV30
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.28 lbs
Country of Origin China *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size S
Glove Leather Grade A, B
Application General Purpose
Color Pearl/Bourbon Brown
Lining Unlined
Hand Left and Right
Leather Palm Process Full-Grain
Leather Palm Type Full-Grain
Stitching Material Kevlar(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms