Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: M, Left and Right Hand

  • Item # 20GZ19
  • Mfr. Model # 20GZ19
Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: M, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cowhide construction in these gloves helps to provide comfort, durability, dexterity, and abrasion resistance. The leather back also provides additional abrasion resistance. Use in construction, carpentry, landscaping, warehousing, electrical, HVAC, ranching, and in general
purpose applications.
Show More Close
 

Technical Specifications

Item # 20GZ19
Mfr. Model # 20GZ19
UNSPSC #46181504
Shipping Weight 0.145 lbs
Country of Origin India *
Item Driver Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size M
Glove Leather Grade A
Application General Purpose
Color Cream
Lining Unlined
Hand Left and Right
Leather Palm Process Full-Grain
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms