Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Beige, Size: XL, Left and Right Hand

  • Item # 20GZ12
  • Mfr. Model # 20GZ12
Cowhide Drivers Gloves, Shirred Wrist Cuff, Beige, Size: XL, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general-purpose CondorĀ® gloves can be used in construction, gardening, general assembly, and maintenance. The Drivers Gloves' cowhide construction helps to provide comfort, durability, dexterity, and abrasion resistance. The Gunn cut's seamless back is coupled with a shirred wrist for comfort and fit. The leather back also provides additional abrasion resistance.
Show More Close
 

Technical Specifications

Item # 20GZ12
Mfr. Model # 20GZ12
UNSPSC #46181504
Shipping Weight 0.27 lbs
Country of Origin India *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Straight
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size XL
Glove Leather Grade B
Application General Purpose
Color Beige
Lining Unlined
Hand Left and Right
Leather Palm Process Full-Grain
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms