Check Availability
  • CONDOR 

    Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: L, Left and Right Hand

  • Item # 1AJ23
  • Mfr. Model # 1AJ23
Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cowhide palm construction in these gloves helps to provide comfort, durability, dexterity, and abrasion resistance. The seamless back and shirred elastic wrist also offer enhanced comfort. Use in construction, gardening, general assembly, maintenance, and welding.
Show More Close
 

Technical Specifications

Item # 1AJ23
Mfr. Model # 1AJ23
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.3 lbs
Country of Origin India *
Item Leather Driver's Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Straight
Cuff Shirred Wrist
Glove Back Material Cowhide
Insulated No
Glove Size L
Glove Leather Grade A, B
Application General Work Tasks
Color Cream
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms