Check Availability
  • CONDOR 

    Coverall,Chest 57In.,Navy

  • Item # 2KTG9
  • Mfr. Model # 2KTG9
Coverall,Chest 57In.,Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This cold-weather, insulated coverall is also water-repellent to keep you warm and dry during winter working conditions. It has 2 side pockets with slit openings, 2 zippered chest pockets, 2 back pockets, a left arm side pocket, and elastic wrist bands.
Show More Close
 

Technical Specifications

Item # 2KTG9
Mfr. Model # 2KTG9
UNSPSC #46181503
Shipping Weight 3.4 lbs
Country of Origin China *
Item Coverall
Gender Unisex
Size 2XL
Inseam 30-1/2"
Color Navy Blue
Fits Chest Size 57"
Insulated Yes
Lining Material 57% Polyester/43% Nylon
Material 65% Polyester/35% Cotton
Hammer Loop No
Number of Outside Pockets 6
Closure Type Zipper
Fabric Weight 9 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms