Check Availability
  • CONDOR 

    Coverall,Chest 55In.,Desert Sand Brown

  • Item # 1H186
  • Mfr. Model # 1H186
Coverall,Chest 55In.,Desert Sand Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy, quilt-lined coveralls add an extra layer of warmth on your coldest work days. In addition to being comfortable, the coveralls act as an outer shell that protects you from wind, snags, abrasions, and water. For extra strength and durability, its main seams are triple stitched.
Show More Close
 

Technical Specifications

Item # 1H186
Mfr. Model # 1H186
UNSPSC #46181529
Shipping Weight 5.95 lbs
Country of Origin China *
Item Coverall
Gender Unisex
Size XL
Inseam 31"
Color Desert Sand Brown
Fits Chest Size 55"
Insulated No
Lining Material Nylon
Material Cotton Duck
Hammer Loop Yes
Number of Outside Pockets 7
Closure Type Zipper, Snap
Fabric Weight 12 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms