Check Availability
  • CONDOR 

    Coverall, Chest 61In., Desert Sand Brown

  • Item # 1FBC3
  • Mfr. Model # 1FBC3
Coverall, Chest 61In., Desert Sand Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Insulated with 8-oz. nylon quilted polyester fiberfill, the quilt-lined duck material is treated with a water-repellent finish. It's resistant to wind, snags, and abrasions. The main seams are triple stitched for extra strength, with thread bar tacking at all stress points. These coveralls feature a corduroy collar and action back for easy movement. Additional features include a 2-way brass-front zipper with snap closures and recessed knit storm cuffs on the inner sleeves.
Show More Close
 

Technical Specifications

Item # 1FBC3
Mfr. Model # 1FBC3
UNSPSC #46181529
Shipping Weight 6.23 lbs
Country of Origin China *
Item Coverall
Gender Unisex
Size 3XL
Inseam 32"
Color Desert Sand Brown
Fits Chest Size 61"
Insulated Yes
Lining Material Nylon
Material Cotton Duck
Hammer Loop Yes
Number of Outside Pockets 7
Closure Type Zipper, Snap
Fabric Weight 12 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms