Check Availability
  • CONDOR 

    Cotton, Stretch Knit Disposable Hood, 13" Length, Cream, Size: Universal, PK 12

  • Item # 46W162
  • Mfr. Model # 46W162
Cotton, Stretch Knit Disposable Hood, 13" Length, Cream, Size: Universal, PK 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stretchy hood covers you from the neck up, leaving only your eyes and nose exposed. It is lightweight enough it will not impair any movement, but strong enough to come between you and any particulates or aerosols.
Show More Close
 

Technical Specifications

Item # 46W162
Mfr. Model # 46W162
UNSPSC #46181509
Catalog Page 1773
Shipping Weight 0.044 lbs
Country of Origin China *
Hoods Item Disposable Hood
Material Cotton, Stretch Knit
Length 13"
Standards 16 CFR 1610
Hoods Fabric Weight 0.67 oz./sq. yd.
Size Universal
Color Cream
Hoods Face Style Open
Item Disposable Hood
Package Type Bag
Series N/A
* This product's country of origin is subject to change

Compliance and Restrictions