Check Availability
  • CONDOR 

    Construction, No Header, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 476H77
  • Mfr. Model # 476H77
Construction, No Header, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 476H77
Mfr. Model # 476H77
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Construction
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend CONSTRUCTION ENTRANCE
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards OSHA 29 CFR 1926.32
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms