Check Availability
  • CONDOR 

    Confined Space Tripod, 72" a 84" Height Range, 25" to 32" Base Radius Range

  • Item # 30HG77
  • Mfr. Model # 30HG77
Confined Space Tripod, 72" a 84" Height Range, 25" to 32" Base Radius Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The nonskid feet and collapsible, pinless legs adjust for a secure and quick setup. Includes pulley and bracket for use with 3-way SRL or confined space winch, and three anchor-points on the tripod head for use with additional equipment.
Show More Close
 

Technical Specifications

Item # 30HG77
Mfr. Model # 30HG77
UNSPSC #46182301
Shipping Weight 46.72 lbs
Country of Origin USA *
Item Confined Space Tripod
Material Aluminum, Steel
Height Range 72" a 84"
Base Radius Range 25" to 32"
Color Natural/Blue
Finish Aluminum
For Use With Personnel Winch and Rescue SRD
Max. Working Load 310 lb.
Standards ANSI Z359.4
Features Top-Mount Pulley
Includes Device Bracket, Web Leg Safety Strap and Storage Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close