Check Availability
  • CONDOR 

    Confined Space, Danger, Fiberglass, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 465L92
  • Mfr. Model # 465L92
Confined Space, Danger, Fiberglass, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 465L92
Mfr. Model # 465L92
UNSPSC #55121704
Shipping Weight 0.034 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Confined Space
Height 7"
Width 10"
Thickness 0.060"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend DANGER CONFINED SPACE PERMIT NOT REQUIRED
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145, ANSI Z535, OSHA 29 CFR 1910.146 App C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms