Check Availability
  • CONDOR 

    Confined Space, Caution, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 465G32
  • Mfr. Model # 465G32
Confined Space, Caution, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 465G32
Mfr. Model # 465G32
UNSPSC #55121704
Shipping Weight 0.034 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 14"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Black
Header Background Color Black
Legend Caution Confined Space Class ______ Permit Required For Entry
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145, ANSI Z535, OSHA 29 CFR 1910.146 App C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms