Check Availability
  • CONDOR 

    Confined Space, Caution, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 465G30
  • Mfr. Model # 465G30
Confined Space, Caution, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 465G30
Mfr. Model # 465G30
UNSPSC #55121704
Shipping Weight 0.034 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Black
Header Background Color Black
Legend Confined Space Class ______ Permit Required For Entry
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145, ANSI Z535, OSHA 29 CFR 1910.146 App C
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In