Check Availability
  • CONDOR 

    Condor Visitor Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 4VCL8
  • Mfr. Model # 4VCL8
Condor  Visitor Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pair of safety glasses offers comfort and protection with tough, durable 1-piece lens and contoured spatula temples. The lightweight style is sure to be popular with men and women, and the wraparound design provides a near total seal of the eye orbit for the highest level of protection. For a custom fit, the comfort-fitting universal nosebridge fits a variety of faces. Replacement lenses are not available.
Show More Close
 

Technical Specifications

Item # 4VCL8
Mfr. Model # 4VCL8
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Condor(TM) Visitor
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Traditional
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Narrow
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In